Beli labu evaporator di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Gratech Evaporator FlaskDeskripsi:Evaporating Used in Rotary Evaporator.atribut:
- Material: ASTM E-438 Type 1, Boro 3.3 Heat Resistance Glass
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Buchi Evaporating Flask Pear-Shapedatribut:
- Sterility: non-sterile
- Joint: Joint: ST/NS24/40
- DURAN Keck Clip For Conical JointsDeskripsi:To secure glass-to-glass joints.
- Buchi Receiving Flaskatribut:
- Sterility: non-sterile
- Joint: Joint SJ35/20
- DURAN Evaporating Flask Pear Shape With Standard Ground Jointatribut:
- Neck: 29/32
- SIBATA SCIENTIFIC TECHNOLOGY Common Flat Bottom Eggplant Flaskatribut:
- Material: borosilicate glass-1
- Ika Laboratories Rotary EvaporatorDeskripsi:RV 3 V The new RV 3 Rotary Evaporator is the ideal entry-level model of the IKA rotary evaporator portfolio. It finds a multitude of uses in the chemical, pharmaceutical, and biotechnology industries, in research and development, in manufacturing and quality assurance, in laboratories, and in plant construction. Thanks to specially designed glass guides, the condenser makes extremely efficient use of the 1500 cm² cooling surface.Scope of deliveryRV 3 ECOHB eco S099RV 10.1 Glassware verticalRV 10.70 Vapor tube (NS 29/32)RV 10.8001 Seal
- DLAB Digital Rotary Evaporatoratribut:
- Dimensions (mm): 1160x600x1860
- Rotation Speed (rpm): 10-150
- Evaporation Capacity (L/hour): Max. 4.0
- Heating Bath Size (mm): φ450x240
- Display: LCD
- monotaro.id Plas ChamoisDeskripsi:monotaro.id Plas Chamois dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.atribut:
- Color: Yellow
- Dimensions (cm): 32x21
- Buchi Accessories For Evaporator Condensersatribut:
- Joint: Joint SJ18.8/38
- Labtare Rotary EvaporatorDeskripsi:Rotary Evaporator is an essential instrument in laboratory for the efficient and gentle removal of solvents from samples by evaporation. Besides, it provides excellent distilling solution in a wide range of applications. It can be used as a multi-functional system in combination with vacuum pump, vacuum controller and circulating refrigerators which makes it an unique choice for the laboratory. Used in Evaporation, Distillation, Separation of chemicals, Drying, Extraction, Recovery, Chemical Laboratory, Biological Laboratory, Pharmaceutical. Also known as Rotovap, Rotavapor, Laboratory Rotary Evaporator, Laboratory Rotovap.Note : Ejection mechanism ensures easy removal of evaporating flask. Remote function provides PC control and data transmission.atribut:
- Control Accuracy (°C): Water = ±1; Oil = ±3
- Frequency (Hz): 50/60
- IWAKI Glass Ware Filtering Flask Heavy Wall ThicknessDeskripsi:Produk ini sering disebut Labu Ukur.atribut:
- Outside Diameter Nozzle (mm): 10
- DURAN Boiling Flask Round Bottom Narrow Neck With Beaded RimDeskripsi:Uniform wall thickness distribution makes these flasks ideal for heating applications. The geometry permits very uniform heating. Flasks with a neck diameter of 65 mm or more have a reinforced rim.
- PYREX Vista Flat-Bottom Boiling Flaskatribut:
- Material: borosilicate glass , flat bottom flask, short
- Sterility: non-sterile
- Capacity (ml): 125
- Joint: Joint ST/NS24/40
- Manufacturer/Tradename: Corning 70100-125
- Neck Size: 1
Daftar Harga labu evaporator Terbaru March 2026
| Gratech Evaporator Flask | Rp449.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| Buchi Evaporating Flask Pear-Shaped | Rp3.399.900 |
| DURAN Keck Clip For Conical Joints | Rp139.900 |
| Buchi Receiving Flask | Rp3.999.900 |
| IWAKI Glass Ware With TS Joint Nasu Flask | Rp459.900 |
| DURAN Evaporating Flask Pear Shape With Standard Ground Joint | Rp509.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Common Flat Bottom Eggplant Flask | Rp1.999.900 |
| IWAKI Glass Ware Flat Bottom TS Joint Boiling Flask | Rp189.900 |
| Ika Laboratories Rotary Evaporator | Rp87.999.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)




















































































































































/aqP103203386-2.jpg)

/DURAN%20Keck%20Clip%20For%20Conical%20Joints/05P103454005-8.jpg)